Beli union tee di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ROKE Union Tee UT Series SUS316 (Sambungan Union)
    Mulai

    Rp429.900

  2. ROKE Union TU Series SUS316 (Sambungan Union)
    Mulai

    Rp219.900

  3. Metalwork Tee Fitting Series B9 (Sambungan Tee)
    Mulai

    Rp149.900

    Metalwork Tee Fitting Series B9 (Sambungan Tee)
    atribut:
    • Part Number: 2209003
    • Body Material: Brass
    • Functional Denomination: Fitting T Intermediate
    • Max. Input Pressure (bar): 060
    • Maximum Temperature (°C): 150
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -40
    • Product's Series: Biconical Fitting \"B\" Series
    • Push-in Fitting For Pipe (Ø): 8/6
  4. Parker Brass Compression Tube Fittings for Engines & Vehicles
    Mulai

    Rp419.900

    Parker Brass Compression Tube Fittings for Engines & Vehicles
    Deskripsi:
    These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
    atribut:
    • Displayed Brand: PARKER
  5. Parker Hydraulic A-LOK Series NPT Male Connector (Sambungan Lurus)
    Mulai

    Rp219.900

    Parker Hydraulic A-LOK Series NPT Male Connector (Sambungan Lurus)
    atribut:
    • Shape: Straight
    • Connection Size (inch): 1/4
    • Operating Temperature (°С): -255 to 649
    • Lenght (inch): 1.49
    • Tube Size (inch): 1/4
    • Operating Pressure (psi): 4000-10300
    • For Fluid Type: Gas, Liquid, Fuel, Oil, Corrosive, Gas, Compressed Natural Gas, Hydrogen, Steam, Petroleum Oil
    • Material: 316 Stainless Steel
    • Part Number: 4MSC4N-316
    • Product Style: NPT Male Connector
    • Style: Tube to Male Pipe
    • Technology: Process Control
  6. Parker Hydraulic Hose Fitting Equal Union Tee (Sambungan Tee)
    Mulai

    Rp63.900

    Parker Hydraulic Hose Fitting Equal Union Tee (Sambungan Tee)
    atribut:
    • Part Number: FUT08
    • Tube Size (mm): 8
    • Bolt Hole Size (mm): 4.3
  7. Parker Hydraulic Hose Fitting Female JIC 37° Swivel (Sambungan Lurus)
    Mulai

    Rp189.900

  8. Moeller Adaptor/Fitting Hydraulic Union Tee
    Mulai

    Rp419.900

    Moeller Adaptor/Fitting Hydraulic Union Tee
    atribut:
    • Size: 12L
    • Type Connection: UNION TEE
  9. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  10. ROKE Union Elbow UE Series SUS316 (Sambungan Union)
    Mulai

    Rp279.900

  11. Fitok Tubing Fitting Female Connector (Fractional Size) (Sambungan Lurus)
    Mulai

    Rp179.900

    Fitok Tubing Fitting Female Connector (Fractional Size) (Sambungan Lurus)
    Deskripsi:
    Specification : 3/4inch Tube O.D x 3/4inch FNPT
    atribut:
    • Body Material: 316 Stainless Steel
  12. Camozzi Fittings Mod. 2070 M.F.F. Tee (Fitting Tee)
    Mulai

    Rp79.900

    Camozzi Fittings Mod. 2070 M.F.F. Tee (Fitting Tee)
    atribut:
    • Material: Nickel-plated brass
    • Medium: Compressed air or other low pressure fluids
    • Temperature (°C): -40 to 120
    • Thread: GAS conical ISO 7 ( BSPT ), GAS cylindrical ISO 228 ( BSP )
    • Working Pressure (Bar): 80
  13. SANEI Tee Joint (Sambungan T Drat)
    Mulai

    Rp47.900

    SANEI Tee Joint (Sambungan T Drat)
    Deskripsi:
    Keunggulan Tee Joint-Terbuat dari kuningan kualitas tinggi
    atribut:
    • Material: Brass
  14. ASOH Fitting Two-Sided Tee C3771 RoHS Directive Equivalent (Tee Dua Arah)
    Mulai

    Rp119.900

    ASOH Fitting Two-Sided Tee C3771 RoHS Directive Equivalent (Tee Dua Arah)
    Deskripsi:
    RoHS directive equivalentUses cadmiumless material (75ppm or less)
    atribut:
    • Material: C3771 (brass for forging)
    • Shape: Tee
    • Maximum Operating Pressure (MPa): 6.9
    • Operating Temperature (°C): -50~150
  15. Voller Tombo Fitting 1000 (Sambungan Pipa)
    Mulai

    Rp169.900

    Voller Tombo Fitting 1000 (Sambungan Pipa)
    Deskripsi:
    GASKET TOMBO 1000 Asbestos tombo 1000, Bahan kualitas tinggi tahan minyak, Terdiri dari serat asbes chrysotile dan NBR, Cocok digunakan dalam aplikasi dengan minyak panas dan cairan thermal.
    atribut:
    • Size (mm): 1270x1270
  16. RYUICHI Brass Tee (Konektor T Kuningan)
    Mulai

    Rp44.900

    RYUICHI Brass Tee (Konektor T Kuningan)
    atribut:
    • Size (inch): 1/2
    • Material: Brass
  17. Fitok Union Fitting (Metric Size) (Sambungan Lurus)
    Mulai

    Rp209.900

    Fitok Union Fitting (Metric Size) (Sambungan Lurus)
    Deskripsi:
    Specification: 316 SS Tube Fitting Union 10mm Outer Diameter
    atribut:
    • Body Material: 316 Stainless Steel
Daftar Harga union tee Terbaru October 2026
ROKE Union Tee UT Series SUS316 (Sambungan Union)Rp429.900
ROKE Union TU Series SUS316 (Sambungan Union)Rp219.900
Metalwork Tee Fitting Series B9 (Sambungan Tee)Rp149.900
Parker Brass Compression Tube Fittings for Engines & VehiclesRp419.900
Parker Hydraulic A-LOK Series NPT Male Connector (Sambungan Lurus)Rp219.900
Parker Hydraulic Triple-Lok 37° Flare JIC Tubing Fitting and Adapter (Sambungan Lurus)Rp70.900
ROKE Male Connector MC Series SUS316 (Konektor Drat Luar SS316)Rp149.900
Parker Hydraulic Hose Fitting Equal Union Tee (Sambungan Tee)Rp63.900
Fitok Tube Fitting Union (Sambungan Fitting)Rp319.900
Parker Hydraulic Hose Fitting Female JIC 37° Swivel (Sambungan Lurus)Rp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)